Shop All Splicing Connectors
Chatsworth Products Cpi
CABLE RUNWAY BUTT SWIVEL, SPLICE KIT, STEEL, GOLD
Mfr # 10487-001
Zoro # G1233514
Sold in multiples of 2 for $100.38
$100.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Color Gold
- Type Butt-Swivel Splice Kit
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10487-001
- Zoro # G1233514
- Country of Origin Unknown
- Category Splicing Connectors
Details
Material | Steel |
Finish Color | Gold |
Type | Butt-Swivel Splice Kit |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- ILSCO Nimbus4Flex Flexible Multi-Tap Connector (PBTS-2-3/0-F-EC)
- DECORA Decora Wallplate 2G Wht (80409-00W)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- FLEX-STRUT Splice, 4-Hole (FS-5009 E/G)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- IDEAL Splice Kits, 4 to 1/0 AWG, 221F, Al/Cu, Blk (46-402)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- Chatsworth Products Cpi Wire Connectors & Disconnects