Shop All Splicing Connectors
Chatsworth Products Cpi
CABLE RUNWAY BUTT SWIVEL, SPLICE KIT, STEEL, BLACK
Mfr # 10487-701
Zoro # G1231028
Sold in multiples of 2 for $96.58
$96.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Color Black
- Type Butt-Swivel Splice Kit
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10487-701
- Zoro # G1231028
- Country of Origin Unknown
- Category Splicing Connectors
Details
Material | Steel |
Finish Color | Black |
Type | Butt-Swivel Splice Kit |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- ALLEN TEL Cat 6 Patch Panel, 12-Port (AT66-12PT)
- ASSOCIATED EQUIPMENT Electric Timer 120 Minute 120 Vac (611245)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (6EAW9)
- MAGNALUG Butt Splice, 4 Gauge, PK10 (6804-010)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- 3M Butt Splice Connector, 16-14 AWG, PK250 (MH14BCK)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- Chatsworth Products Cpi Wire Connectors & Disconnects