Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY BUTT SPLICE KIT, FOR 2"X3/8" STRINGER, STEEL
Mfr # 16302-701
Zoro # G0787176
product price: $19.55
/ea
Sold in multiples of 5 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.652 millimeters
- Material Steel
- Finish Color Black
- Type For 1-1/2" Side Stringers and UL Classified
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 16302-701
- Zoro # G0787176
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 9.652 millimeters |
Details
Material | Steel |
Finish Color | Black |
Type | For 1-1/2" Side Stringers and UL Classified |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-350-EC)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 1 Pole, 347/600V AC, B Curve (BGA160201)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- QUEST MANUFACTURING Cable Tray Corner Bar Kit, Zinc (CT0003-03)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-LG1-5PK-BK)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Hooks, Zinc (CT0014-03)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- Chatsworth Products Cpi Cable Trays