Shop All Splicing Connectors
Chatsworth Products Cpi
CABLE RUNWAY BUTT SPLICE KIT, FOR 2"X3/8" STRINGER, STEEL
Mfr # 16302-001
Zoro # G1231764
Sold in multiples of 5 for $106.45
$106.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 9.652 millimeters
- Finish Color Gold Chem
- Type For 1-1/2" Side Stringers and UL Classified
- Compatibility Chatsworth UL-Classified Cable Runway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 16302-001
- Zoro # G1231764
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Height | 9.652 millimeters |
Details
Material | Steel |
Finish Color | Gold Chem |
Type | For 1-1/2" Side Stringers and UL Classified |
Compatibility | Chatsworth UL-Classified Cable Runway |
Product Type | Mounting Coupler |
Product Name | 16302-001 Junction Splice Kit |
Product Material | Metal |
Finish | Gold |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52BL4E9XB)
- SOUTH MAIN HARDWARE 48-in 175-lb, Black, 25 Standard Nylon Tie (220256)
- SIEMENS Circuit Breaker, QP/MP Series 100A, 2 Pole, 120/240V AC (605920)
- GARDNER BENDER Splice Butt 22-18Awg (20-121)
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- Chatsworth Products Cpi Wire Connectors & Disconnects