Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY BUTT SPLICE KIT, FOR 2" STRINGERS, STEEL, BLACK
Mfr # 11301-702
Zoro # G0785943
product price: $20.89
/ea
Sold in multiples of 5 for $104.45
$104.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 127 millimeters
- Height 9.652 millimeters
- Material Steel
- Type For 2" Stringers
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11301-702
- Zoro # G0785943
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 127 millimeters |
Height | 9.652 millimeters |
Details
Material | Steel |
Type | For 2" Stringers |
Finish Color | Black |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- SQUARE D Thermal Unit, 3.40 to 4.19A (B4.85)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- QUEST MANUFACTURING Cable Tray Fast Lock, Zinc (CT0006-03)
- QUEST MFG Cable Tray Grounding Bolt, Copper (CT0039)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 12in W x 4in D x 5ft L, Chrome (KK-12x4x5-EZ)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- Chatsworth Products Cpi Cable Trays