Shop All Cable Trays
Chatsworth Products Cpi
CABLE RUNWAY BUTT SPLICE KIT, FOR 1.5"X3/8" STRINGER, STEEL
Mfr # 16301-701
Zoro # G0781253
product price: $27.39
/ea
Sold in multiples of 5 for $136.95
$136.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 127 millimeters
- Height 9.652 millimeters
- Material Steel
- Type For 1-1/2" Side Stringers and UL Classified
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 16301-701
- Zoro # G0781253
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 127 millimeters |
Height | 9.652 millimeters |
Details
Material | Steel |
Type | For 1-1/2" Side Stringers and UL Classified |
Finish Color | Black |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Knob (30G261)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 12A, 250V AC, Non-Indicating (BAF-12)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, open (8536SCO3V08S)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 24in W x 6in D x 5ft L, Chrome (KK-24x6x5-EZ)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 4"W x 2"H, Zinc (CT0504-03)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- Chatsworth Products Cpi Cable Trays