Shop All Splicing Connectors
Chatsworth Products Cpi
CABLE RUNWAY BUTT SPLICE KIT, FOR 1.5"X3/8" STRINGER, STEEL
Mfr # 16301-001
Zoro # G1230994
Sold in multiples of 5 for $128.45
$128.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 127 millimeters
- Height 9.652 millimeters
- Type For 1-1/2" Side Stringers and UL Classified
- Finish Color Gold Chem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 16301-001
- Zoro # G1230994
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Length | 127 millimeters |
Height | 9.652 millimeters |
Details
Material | Steel |
Type | For 1-1/2" Side Stringers and UL Classified |
Finish Color | Gold Chem |
Product Material | Steel |
Product Name | 16301-001 Cable Raceway |
Product Type | Cable Routing |
Cable Manager Type | Raceway |
Components | Splice |
Finish | Gold |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 1 ABS, White (42080-4WL)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- CAROL Cord, 12/3 SJOOW 300V-Black-500 RL (01380.38T.01)
- ABB Long-Barrel Splice, 2.13 in. L, Black (54810)
- GARDNER BENDER Butt Splice, 10 to 12 AWG, PK50 (10-126)
- DARE WIRE SPLICING SLVE 25CT (DP2-3/25)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- CLEAR SEAL Butt Splice Connector, 16-14 AWG C, PK25 (37330-EC)
- Chatsworth Products Cpi Splicing Connectors