Shop All Cable Entry System Parts
Chatsworth Products Cpi
CABLE MGMT PATCH PANEL BAR, 19"W ALUMINUM WITHOUT, HARDWARE BLACK
Mfr # 12176-701
Zoro # G0236958
product price: $75.69
/ea
Sold in multiples of 2 for $151.38
Free Shipping & Returns
$151.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 482.6 millimeters
- Finish Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12176-701
- Zoro # G0236958
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Height | 482.6 millimeters |
Details
Finish Color | Black |
Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Wallplt T/D Brsh Brass (154TD)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- MIGHTY TIE Cable Ties, 18", UV Black, Light Heavy Duty, PK50 (MT181200L)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- Chatsworth Products Cpi Cable Entry Systems & Accessories