Shop All Cable Entry System Parts
Chatsworth Products Cpi
CABLE MGMT JUMPER & TRANSITION, UPPER TRAY, 19"W X 3.5"D, BLACK
Mfr # 12183-719
Zoro # G0237028
product price: $226.99
/ea
Sold in multiples of 2 for $453.98
Free Shipping & Returns
$453.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 482.6 millimeters
- Material Aluminum
- Depth 88.9 millimeters
- Finish Color Black
- Rack Width 19" EIA Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12183-719
- Zoro # G0237028
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Height | 482.6 millimeters |
Depth | 88.9 millimeters |
Rack Width | 19" EIA Rack |
Details
Material | Aluminum |
Finish Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- SCHNEIDER ELECTRIC Cvr/Xb6A & Xb6C 65168023 (ZB6YA001)
- FAMATEL Electrical Box, Junction Box, ABS (3072)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- TYCON SYSTEMS Feedthru RJ45 Cable Gland (TY583844)
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- Chatsworth Products Cpi Cable Entry Systems & Accessories