Shop All Cable Entry System Parts
Chatsworth Products Cpi
CABLE MGMT BRACKET, 6" STAND-OFF TIE BRACKET ALUM, CLEAR
Mfr # 10559-500
Zoro # G0239907
product price: $11.49
/ea
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 150 millimeters
- Height 30 millimeters
- Material Aluminum
- Finish Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10559-500
- Zoro # G0239907
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Length | 150 millimeters |
Height | 30 millimeters |
Details
Material | Aluminum |
Finish Color | Clear |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR1GH5)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Flange Cover Comb (SF39253A)
- RELIANCE DUAL OUTPUT MODULE (45C60)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/8" Cable Diameter - NPT 18 Thread - 20 Pcs/ Pack (CGRANPT38-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/2" Cable Diameter - PG48 Thread - 10 Pcs/ Pack (CGPG48-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- Chatsworth Products Cpi Cable Entry System Parts