Shop All Cable Entry System Parts
Chatsworth Products Cpi
CABLE MANAGEMENT BAR, FOR CUBE-IT, BLACK
Mfr # 11837-701
Zoro # G0241596
Sold in multiples of 2 for $110.58
$110.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 490 millimeters
- Depth 94 millimeters
- Material Aluminum
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11837-701
- Zoro # G0241596
- Country of Origin Unknown
- Category Cable Entry System Parts
Dimensions
Height | 490 millimeters |
Depth | 94 millimeters |
Details
Material | Aluminum |
Finish Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- TYCON SYSTEMS Feedthru RJ45 Cable Gland (TY583844)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- ROXTEC GLAND Cable Gland, 0.37 to 1.28 in. dia (RG M63/1)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - PG16 Thread - 50 Pcs/ Pack (CGPG16-50)
- WIREMOLD 2-GANG W/TWO RECTANGULAR OPENI (V4047RR)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - NPT 11.5 Thread - 25 pc pack (CGNPT1-25)
- Chatsworth Products Cpi Cable Entry Systems & Accessories