Shop All Power Strips
Chatsworth Products Cpi
BASIC VERTICAL PWR STRIP (PDU), SGL PHASE, 125V, 20A, 24-RECPT
Mfr # 12848-706
Zoro # G0183365
product price: $352.99
/ea
Sold in multiples of 2 for $705.98
Free Shipping & Returns
$705.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 20
- Voltage 110 to 125V
- Color Black
- Max. Amps 20A
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12848-706
- Zoro # G0183365
- Country of Origin Unknown
- Category Power Strips
Dimensions
Depth | 43 mm |
Height | 43.18 mm |
Length | 1676 mm |
Dimensions | 43 mm D x 43.18 mm H x 1676 mm L |
Details
Number of Outlets | 20 |
Voltage | 110 to 125V |
Color | Black |
Max. Amps | 20A |
Housing Material | Steel |
NEMA Receptacle Configuration | (24) 5-20R |
NEMA Plug Configuration | 5-20P |
For Use With | Cabinet Compatibility 39U & Higher |
Phase | 1 |
Circuit Breaker | Yes |
Type | Basic Power Strip |
Features | (1) 20A Circuit Breaker |
Outlet Surge Protection | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 50A (P650DF)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- POWER FIRST Lighted Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (3EB10)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 4in , Zinc (CT0010-04-03)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 2 Outlets (5302M-1S7)
- GLOBAL INDUSTRIAL 72 16 Outlet Aluminum Power Strip with 6-ft Cord, ETL/cETL Listed (500891)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- TRIPP LITE Protect It Surge Protector, 6 Outlet/2 USB, 6 ft. Cord, 990 Joules (TLP606USB)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- MASTER ELECTRONICS Master Electrician 02832ME 2 ft. Ground Fault Circuit Interrupter Extension Cord (834737)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- Chatsworth Products Cpi Power Strips