Shop All Power Strips
Chatsworth Products Cpi
BASIC VERTICAL PWR STRIP (PDU), SGL PHASE, 125V, 20A, 24-RECPT
Mfr # 12848-705
Zoro # G0172296
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 24
- Voltage 110 to 125V
- Color Black
- Max. Amps 20A
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12848-705
- Zoro # G0172296
- Country of Origin Unknown
- Category Power Strips
Dimensions
Depth | 43 mm |
Height | 43.18 mm |
Length | 1676 mm |
Dimensions | 43 mm D x 43.18 mm H x 1676 mm L |
Details
Number of Outlets | 24 |
Voltage | 110 to 125V |
Color | Black |
Max. Amps | 20A |
Housing Material | Steel |
NEMA Receptacle Configuration | (24) 5-20R |
NEMA Plug Configuration | 5-20P |
Circuit Breaker | Yes |
Phase | 1 |
Features | (1) 20A Circuit Breaker |
Type | Basic Power Strip |
For Use With | Cabinet Compatibility 39U & Higher |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 100' Length - Black (BSSCE0.25-100)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY57)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- PRIME PWR STRIP 6OUT 125V 3'L (PB801123)
- CYBERPOWER 15A Pdu Rm 1U 1800J Surge (CPS1215RMS)
- Chatsworth Products Cpi Extension Cords & Power Strips