Shop All Power Strips
Chatsworth Products Cpi
BASIC VERTICAL PWR STRIP (PDU), SGL PHASE, 125V, 20A, 14-RECPT
Mfr # 12850-705
Zoro # G0181134
product price: $251.99
/ea
Sold in multiples of 3 for $755.97
Free Shipping & Returns
$755.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 14
- Voltage 110 to 125V
- Color Black
- Cord Length 9.84 ft
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12850-705
- Zoro # G0181134
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 9.84 ft |
Dimensions | 43 mm D x 43.18 mm H x 838 mm L |
Length | 838 mm |
Height | 43.18 mm |
Width | 38.5" |
Depth | 43 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D80S)
- HUBBELL Locking Receptacle (HBL2436ST)
- GAMPAK 55001 A EMT Reducing Washer 0.75 - 0.5 in. (3182953)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 22-24 AWG (DFB224)
- HAMMOND Medical in. 15A H.D. 8 Outlet Strip, 12 ft. cord, Outlets Front, Black (1584T8DH)
- QUEST MFG 4' PDU, 18 Front 120V/15A Outlets with 15' Cord, Aluminium, Black (VPS-1804)
- MARUSON Maruson PDU-R1510 Basic 10 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1510)
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- TAYMAC Ground Stake, Gray, Fits 1/2" Hole, 9" (SG100S)
- SOUTHWIRE Plugs, 6 Outlet Plastic Pwr Switch w/ CB Reset Button was 04622 (041402-88-01)
- PROJEX ADAPTER 3-OUTLET WHT 15A (FA-351B/09PRJ)
- Chatsworth Products Cpi Power Strips