Shop All Power Strips
Chatsworth Products Cpi
BASIC HORIZONTAL PWR STRIP, SGL PHASE, 125V, 20A, 6-RECPT
Mfr # 12816-708
Zoro # G0169006
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 110 to 125V
- Color Black
- Cord Length 10 ft
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12816-708
- Zoro # G0169006
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Depth | 36 mm |
Height | 35.56 mm |
Dimensions | 36 mm D x 35.56 mm H |
Details
Number of Outlets | 8 |
Voltage | 110 to 125V |
Color | Black |
Max. Amps | 20A |
Housing Material | Steel |
NEMA Receptacle Configuration | (6) 5-20R |
NEMA Plug Configuration | L5-20P |
Phase | 1 |
Outlet Surge Protection | Yes |
Type | Basic Power Strip |
Features | (1) 20A Circuit Breaker |
For Use With | Cabinet Compatibility 1U & Higher |
Circuit Breaker | Yes |
Product Name | 8-Outlets Power Strip |
Receptacles | 8 x NEMA 5-20R |
Form Factor | Horizontal Rackmount |
Plug/Connector Type | NEMA L5-20P |
Maximum Frequency | 60 Hz |
Product Type | Power Strip |
Input Voltage | 125 V AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Fuse and Terminal Block, 6 Gang, 4-1/2" L x 3-1/4" W x 7/8" H (13441)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25R)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- TRIPP LITE Power Strip, 4-Outlet, 5-15P, 15ftcord (PS120406)
- INNOVERA Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, White (IVR71654)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- TRIPP LITE PDU, Metered, 5.8kW, TAA, 16 C13, 2 C19, 2U (PDUMH30HV)
- TRIPP LITE Power Strip, 24-Outlet, Hardwire, 72in (PS7224-20HW)
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- TRIPP LITE Surge, Protector, 7-Out (STRIKER)
- Chatsworth Products Cpi Extension Cords & Power Strips