Shop All Power Strips
Chatsworth Products Cpi
BASIC HORIZONTAL PWR STRIP, SGL PHASE, 125V, 20A, 6-RECPT
Mfr # 12816-707
Zoro # G0168245
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 110 to 125V
- Color Black
- Cord Length 10 ft
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12816-707
- Zoro # G0168245
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Dimensions | 36 mm D x 35.56 mm H |
Depth | 36 mm |
Height | 35.56 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- ATC 304G Solid-State Percentage Timer (304G-004-Q-00-XX)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- PYLE Power Sequence Controller (PCO875)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- Chatsworth Products Cpi Extension Cords & Power Strips