Shop All Power Strips
Chatsworth Products Cpi
BASIC HORIZ PWR STRIP NOT LOCK, SGL PHASE, 125V, 15A, 6-RECPT
Mfr # 12816-703
Zoro # G0165068
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Voltage 110 to 125V
- Color Black
- Cord Length 10 ft
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12816-703
- Zoro # G0165068
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Height | 35.56 mm |
Depth | 36 mm |
Dimensions | 36 mm D x 35.56 mm H |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB4BK1343)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5CV033)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- TRIPP LITE Power Strip, 4 Outlet, 6ft Cord (TLM406NC)
- TRIPP LITE Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray (ISOBAR825ULTRA)
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- TRIPP LITE Power Conditioner, 600W, AVR, 3 Out, Surge (LR604)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- Chatsworth Products Cpi Extension Cords & Power Strips