Shop All Cooling Racks
Chatsworth Products Cpi
ADJUSTABLE RAIL QUADRARACK 45U, 84"HX19"WX23.6"-29.5"D
Mfr # 15251-703
Zoro # G1339038
product price: $1,437.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,437.99
Free 30-Day Returns
Key Features
- Height 84 Inches, 600 millimeters
- Depth 23.62 Inches, 600 millimeters
- Width 23.6 Inches
- Material Steel
- Rack Width 19" EIA Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 15251-703
- Zoro # G1339038
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Height | 84 Inches, 600 millimeters |
Depth | 23.62 Inches, 600 millimeters |
Width | 23.6 Inches |
Rack Width | 19" EIA Rack |
Rack Depth | 23.62" (600 mm) |
Max Rail Depth | 29.52" (750 mm) |
Min Rail Depth | 15" (380 mm) |
Mounting Width | 19" |
Details
Material | Steel |
Finish Color | Black |
Rail Style | #12-24 Threaded |
OSHPD | Y |
Type | Four-Post |
Rack Units | 45U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp Block Kit, SS Type 316L (ACBK6SS)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (NOS-200)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- Chatsworth Products Cpi Cooling Racks