Shop All Cooling Racks
Chatsworth Products Cpi
ADJUSTABLE QUADRARACK, 45U, 84"HX20.31"WX22.64"-28.54"D
Mfr # 15216-703
Zoro # G1338733
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 84 Inches, 482.6 millimeters
- Depth 22.64 to 28.54 Inches, 575 to 725 millimeters
- Width 20.3"
- Material Steel
- Rail Style #12-24 Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 15216-703
- Zoro # G1338733
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Height | 84 Inches, 482.6 millimeters |
Depth | 22.64 to 28.54 Inches, 575 to 725 millimeters |
Width | 20.3" |
Rack Width | 19" |
Rack Height | 45U |
Details
Material | Steel |
Rail Style | #12-24 Threaded |
Finish Color | Black |
Product Name | Adjustable QuadraRack |
Product Color | Black |
Compatibility | EIA-310-D |
Product Material | Steel |
Product Type | Rack Frame |
Type | Four-Post |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- AMERELLE WALLPLATE OAK 1GNG BLANK (901B)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54R)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- Chatsworth Products Cpi Cooling Racks