Shop All Cable Supports
Chatsworth Products Cpi
ADJUSTABLE JUNCTION SPLICE KIT, FOR CABLE RUNWAY, BLACK
Mfr # 262256
Zoro # G4591107
Sold in multiples of 25 for $2,549.75
Free Shipping & Returns
$2,549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Ladder Rack
- Finish Black
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 262256
- Zoro # G4591107
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Steel |
Type | Ladder Rack |
Finish | Black |
Components | Splice |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A101004)
- HUBBELL 30A Duplex Locking Receptacle 3P 4W 250VAC L15-30R GY (MCWF2110)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- ALLEN TEL Mounting Bracket, Duplex (AT92)
- EATON B-LINE J-Hook, Horizontal, 1 5/16In Max Cap (BCH21-RB)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 7in-18in H, 1500lb (PSA16AH18)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 1 5/16In Max Cap (BCH21-U-2-4)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- Chatsworth Products Cpi Cable Supports