Shop All Cable Trays
Chatsworth Products Cpi
8" CABLE RUNWAY RETAINING POST, KIT, INCL (1) POST, CAP, HDWR
Mfr # 10596-708
Zoro # G1269905
product price: $39.49
/ea
Sold in multiples of 3 for $118.47
$118.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.7 millimeters
- Material Rectangular Steel
- Type Cable Retaining Post
- Finish Color Black
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10596-708
- Zoro # G1269905
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 12.7 millimeters |
Details
Material | Rectangular Steel |
Type | Cable Retaining Post |
Finish Color | Black |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBM24S)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD70)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- QUEST MFG Cable Tray Spider Bracket, Zinc (CT0019-03)
- QUEST MFG Cable Tray Flag Type Floor Stand, 8", Zinc (CT0029-08-03)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 6in , Zinc (CT0010-06-03)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- Black- 5 Pack (SR-2150-5-5PK-BK)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-MED1-5PK-BK)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- Chatsworth Products Cpi Cable Trays