Shop All Cable Supports
Chatsworth Products Cpi
7.8"W RADIUS DROP FOR TELCO, RUNWAY STRINGER, INCLS 2 CABLE
Mfr # 174215
Zoro # G4591536
product price: $62.99
/ea
Sold in multiples of 2 for $125.98
$125.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Ladder Rack
- Components Radius Drops
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 174215
- Zoro # G4591536
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Aluminum |
Type | Ladder Rack |
Components | Radius Drops |
Finish | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 15A, 600V AC, Non-Indicating (A60Q15-2)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- RACO Floor Box Kit, 1 Gang, 6239BP, Box Covers (6239BP)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- GARDNER BENDER Cable Staple Whte, Plastic NM, 1/2", PK2000 (PS-750B)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- GARDNER BENDER Metal Insulated Staple, 1/2", PK200 (MSI-200JT)
- ZORO SELECT Steel Hold-Down Bracket, Cable Tray Mount (9ZN-1204NB)
- Chatsworth Products Cpi Cable Supports