Shop All Extension Cords
Chatsworth Products Cpi
6 -OUTLET POWER STRIP, FOR CUBE-IT & WALL MT CABINET, 20A STD PLUG BLACK
Mfr # 12820-707
Zoro # G0163607
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 110-125V
- Color Black
- Max. Amps 20 A
- NEMA Receptacle Configuration NEMA 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12820-707
- Zoro # G0163607
- Country of Origin Unknown
- Category Extension Cords
Details
Number of Outlets | 6 |
Voltage | 110-125V |
Color | Black |
Max. Amps | 20 A |
NEMA Receptacle Configuration | NEMA 5-20R |
NEMA Plug Configuration | NEMA 5-20P |
Type | Rack Mount Pdu |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F22106)
- HUBBELL 60A Locking Connector 4P 5W 600VAC BL (HBL26516)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 15A, 600V AC, Indicating (LPS-RK-15SPI)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- WOODS Cord Ext Outdoor 16/2X25Ft Org (0722)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTW (1XUP9)
- IRWIN ROTARY BT-SSF 1/4""X4"" (5026003)
- FELLOWES 9 ft. 1 Outlet Gray Extension Cord (99595)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- ALL-SOURCE 9 Ft. 16/2 Green Cube Tap Extension Cord (IN-PT2162-09X-GR)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 12/3 (OC25123LT)
- Chatsworth Products Cpi Extension Cords & Power Strips