Shop All Cable Trays
Chatsworth Products Cpi
6" CABLE RUNWAY RETAINING POST, KIT, INCL (1) POST, CAP, HDWR
Mfr # 10596-706
Zoro # G1270097
product price: $39.49
/ea
Sold in multiples of 3 for $118.47
$118.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.7 millimeters
- Material Rectangular Steel
- Type Cable Retaining Post
- Finish Color Black
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10596-706
- Zoro # G1270097
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 12.7 millimeters |
Details
Material | Rectangular Steel |
Type | Cable Retaining Post |
Finish Color | Black |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133352)
- ABB TF42-5.7, THERMAL O/L RELAY, 4.20-5.70A (TF42-5.7)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- JANDORF Push Switch 2Spd 3 Term (61203)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- CABLOFIL Wire Mesh Cable Tray, 8x2In, 10 Ft (CF54/200EZ)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- Chatsworth Products Cpi Cable Trays