Shop All Cable Supports
Chatsworth Products Cpi
5"W RADIUS DROP FOR MISC, RUNWAY STRINGER, INCLS 2 CABLE, SPOOLS, BLACK
Mfr # 174216
Zoro # G4591256
product price: $56.99
/ea
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Ladder Rack
- Finish Black
- Components Radius Drops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 174216
- Zoro # G4591256
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Aluminum |
Type | Ladder Rack |
Finish | Black |
Components | Radius Drops |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Belkin Fastcat6 Stranded Utp 1000 Bulk Cable, Blue (A7J704-1000-BLU)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FRN-R-4-1/2)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 50A, 500V AC, Non-Indicating (A50QS50-4)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- NVENT CADDY Telescoping Screw Gun Box Bracket, Adjustable Stud Spacing (TSGB1624)
- BLUE SEA SYSTEMS Blue Sea Small Cable Gland #14-#10 Single Wire (3124)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- Chatsworth Products Cpi Cable Supports