Shop All Cable Supports
Chatsworth Products Cpi
5/8-11 CBL RUNWAY THREADED ROD, UNC-2A 6' LONG, GOLD,
Mfr # 131800
Zoro # G4591518
product price: $63.79
/ea
Sold in multiples of 25 for $1,594.75
$1,594.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Ladder Rack
- Finish Gold
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 131800
- Zoro # G4591518
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Steel |
Type | Ladder Rack |
Finish | Gold |
Components | Support Systems |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Programmable Relay, 12-24VDC (ZEN-10C1DR-D-V2)
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- MG ELECTRONICS 12VDC 2A (AC-DC) Power supply with screw terminals (ST-122A)
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- NVENT CADDY Clip, Pipe, Sleeve Wal-Thk (740)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- GARDNER BENDER Staple, 18 in W Crown, Steel (MSB-1540)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- Chatsworth Products Cpi Cable Supports