Shop All Enclosure Covers & Accessories
Chatsworth Products Cpi
4U FILLER PANEL, 19"W X 3/16"THICK, BLACK
Mfr # 30024-704
Zoro # G1324995
product price: $54.19
/ea
Sold in multiples of 2 for $108.38
$108.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 482.6 mm
- Type Filler Panel
- Material Aluminum
- Size 3/16" (4.763 mm) Thickness
- Rack Width 19" Rack Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 30024-704
- Zoro # G1324995
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 482.6 mm |
Size | 3/16" (4.763 mm) Thickness |
Rack Width | 19" Rack Width |
Details
Item | Filler Panel |
Type | Filler Panel |
Material | Aluminum |
Finish Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V331EG)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- SCHNEIDER ELECTRIC Legend Plate, Square, Hand-Off-Auto., White (9001KN260WP)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A, Amps: 15 (BRY5266NP)
- MAYHEW MAGNET PMG01 14# w/SS TEL PKGD (MY17810)
- HAMMOND 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- Chatsworth Products Cpi Enclosure Covers & Accessories