Shop All Voice & Data Outlets, Boxes, Faceplates
Chatsworth Products Cpi
4-Port Faceplate Fits Standard, Modular Furniture, Grey W/Id Window, 2-PK
Mfr # 10608-701
Zoro # G910048564
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Ladder Rack
- Finish Black
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10608-701
- Zoro # G910048564
- UPC # 703957358568
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Material | Steel |
Type | Ladder Rack |
Finish | Black |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Maintenance kit (MKCN-6-V2)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4550I)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- BALDWIN Estate Lifetime Satin Nickel Faceplates (0415.056)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP Faceplate - 4 x Socket(s) - 1-gang - Gray (IFP14GY)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- HUBBELL PREMISE WIRING Wall Plate, 2 Gang (IFP26W)
- Chatsworth Products Cpi Voice & Data Outlets, Boxes, Faceplates