Shop All Enclosure Covers & Accessories
Chatsworth Products Cpi
3U PANEL ADAPTERS (PAIR), USE, TO MNT 19" EQUIP ON 23" RACKS
Mfr # 31430-700
Zoro # G2783427
product price: $80.45
/ea
Sold in multiples of 25 for $2,011.25
Free Shipping & Returns
$2,011.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.21 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 31430-700
- Zoro # G2783427
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.21 in |
Details
Item | Panel Adapters |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 50 A, Reversing: No (XTCF080D00A)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23F0040TFFL)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- TELL Lock Ent Com Levr Us26D (CL100201)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- Chatsworth Products Cpi Enclosure Covers & Accessories