Shop All Enclosure Covers & Accessories
Chatsworth Products Cpi
3U FILLER PANEL, 19"W X 1/8"THICK, CLEAR
Mfr # 30026-503
Zoro # G2782858
product price: $45.45
/ea
Sold in multiples of 25 for $1,136.25
$1,136.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 482.6 mm
- Material Aluminum
- Size 1/8" (3.18 mm) Thickness
- Rack Width 19" Rack Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 30026-503
- Zoro # G2782858
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 482.6 mm |
Size | 1/8" (3.18 mm) Thickness |
Rack Width | 19" Rack Width |
Details
Item | Filler Panel |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON GROUND GRDIAN 20A MAN (1075-MR)
- MURR ELEKTRONIK MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5, 5 VDC - OUT: 48 VDC / 2 A, 6, 2 mm screw-type terminal (52502)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 70A, 600V AC, Non-Indicating (FLSR070)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- RITTAL Pack Of 2 FrontRear BasePlinth Components, TS 8601200 (TS 8601.200)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- Chatsworth Products Cpi Enclosure Covers & Accessories