Shop All Cabinet Accessory
Chatsworth Products Cpi
2U HINGED WALL-MOUNT BRACKET, 4" DEPTH, BLACK
Mfr # 11521-704
Zoro # G2764344
Sold in multiples of 25 for $2,724.75
Free Shipping & Returns
$2,724.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Aluminum
- Width 19"
- Height 3.5"
- Color Black
- Depth 101.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11521-704
- Zoro # G2764344
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Width | 19" |
Height | 3.5" |
Depth | 101.6 mm |
Details
Material | Plastic, Aluminum |
Color | Black |
Product Type | Mounting Bracket |
Additional Information | 2 Mounting Space, Mounted to open left or right, Provides easy access to back of wall or rack mounted panels |
Maximum Load Capacity | 30 lb |
Product Name | Hinged Panel Mounting Bracket |
Product Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- THE BRUSH MAN 100Ft Extension Cord, 12 Gauge, Power Indicator Lighted, 4PK (EXT 100 12/3 LT)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 1 ft. (2287)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- NVENT HOFFMAN Perforated Panels, Fits 16x20, Gray, Ste (A16N20MPP)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10X10X24, Gray, Steel (AT101024)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCPNK)
- HUBBELL PREMISE WIRING Hubbell NextFrame Wall Mount Swing - 12U (HPWWMR24)
- Chatsworth Products Cpi Cabinet Accessory