Shop All Enclosure Covers & Accessories
Chatsworth Products Cpi
2U FILLER PANEL, 19"W X 1/8"THICK, BLACK
Mfr # 30026-702
Zoro # G2783278
product price: $42.89
/ea
Sold in multiples of 3 for $128.67
$128.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 482.6 mm
- Material Aluminum
- Size 1/8" (3.18 mm) Thickness
- Rack Width 19" Rack Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 30026-702
- Zoro # G2783278
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 482.6 mm |
Size | 1/8" (3.18 mm) Thickness |
Rack Width | 19" Rack Width |
Details
Item | Filler Panel |
Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC ELBOW 90D 2"" (5233828U)
- VERACITY Highwire Powerstar Camera Backbox (VHW-HWPS-CBB)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5J65X)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- Chatsworth Products Cpi Enclosure Covers & Accessories