Shop All Cable Trays
Chatsworth Products Cpi
24"W CABLE RUNWAY LADDER RACK, 90-DEG OUTSIDE RADIUS BEND, STEEL, BLACK
Mfr # 10723-724
Zoro # G0783195
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 317.5 millimeters
- Height 609.6 millimeters
- Material Steel Tube
- Orientation 90 Degree Outside Bend
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 10723-724
- Zoro # G0783195
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 317.5 millimeters |
Height | 609.6 millimeters |
Details
Material | Steel Tube |
Orientation | 90 Degree Outside Bend |
Finish Color | Black |
Components | Bends / Transitions |
Type | Ladder Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Green, LED (52BL4G3XB)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- NVENT HOFFMAN Hazardous Location Breather Drains, 40x4 (EXEBDM20SS6)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- QUEST MFG Zinc M10 Flanged HEX Nut For Cable Tray (CT0047-10-03)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- CABLOFIL Wire Mesh Cable Tray, 20x2In, 10 Ft (CF54/500EZ)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 12in , Zinc (CT0013-12-03)
- ELECTRIDUCT J Channel Cable Raceway- Black- 48" Length (SR-J-BK)
- Chatsworth Products Cpi Cable Trays