Shop All Compression Lugs
Chatsworth Products Cpi
2-HOLE COMPRESSION GROUND, LUG 1/4" SCREW FOR #6 WIRE, 50PK, PK 50
Mfr # 40162-951
Zoro # G3470267
product price: $487.99
/ea
Sold in multiples of 25 for $12,199.75
Free Shipping & Returns
$12,199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size #6
- Material Tinned Copper
- Connection Type COMPRESSION
- Hole Size .250" (6.4 mm)
- Finish Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 40162-951
- Zoro # G3470267
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Cable Size | #6 |
Hole Size | .250" (6.4 mm) |
Details
Material | Tinned Copper |
Connection Type | COMPRESSION |
Finish Color | Blue |
Hole Spacing | .625" (15.9 mm) |
Lug Style | Two-Hole Lug |
Component | Compression Taps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- SQUARE D Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism (9422TCF33C)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3HC03C)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18041-6160300)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-38-EC)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- ABB Two Hole Lug Compression Connector, 6 AWG (256-30695-252)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-2/0-38-EC)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK96)
- Chatsworth Products Cpi Compression Lugs