Shop All Enclosure Covers & Accessories
Chatsworth Products Cpi
1U PANEL ADAPTERS (PAIR), USE, TO MNT 19" EQUIP ON 23" RACKS
Mfr # 31410-700
Zoro # G2783768
Sold in multiples of 25 for $916.25
$916.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.71 in
- Type Mounting Rails
- Material Aluminum
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 31410-700
- Zoro # G2783768
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.71 in |
Details
Item | Panel Adapters |
Type | Mounting Rails |
Material | Aluminum |
Finish Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 2 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67022)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- Chatsworth Products Cpi Enclosure Covers & Accessories