Shop All Enclosure Covers & Accessories
Chatsworth Products Cpi
1U FILLER PANEL, 19"W X 3/16"THICK, BLACK
Mfr # 30024-701
Zoro # G2783978
product price: $32.69
/ea
Sold in multiples of 5 for $163.45
$163.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 482.6 mm
- Width 19 in
- Material Aluminum
- Size 3/16" (4.763 mm) Thickness
- Rack Width 19" Rack Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 30024-701
- Zoro # G2783978
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 482.6 mm |
Width | 19 in |
Size | 3/16" (4.763 mm) Thickness |
Rack Width | 19" Rack Width |
Details
Item | Filler Panel |
Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 58A, Rotary, Frame D (XTPR058DC1)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- SIMCO Iq Power Hl 24V-Dc 8Kv-Dc Power Supply Module (4012509)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HOFFMAN 28088 Ab Large Handle Adapter Plate, ABL (ABL)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- Chatsworth Products Cpi Enclosure Covers & Accessories