Shop All Enclosure Covers & Accessories
Chatsworth Products Cpi
1U FILLER PANEL, 19"W X 1/8"THICK, BLACK
Mfr # 30026-701
Zoro # G2782282
product price: $32.99
/ea
Sold in multiples of 25 for $824.75
$824.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 482.6 mm
- Material Aluminum
- Size 1/8" (3.18 mm) Thickness
- Rack Width 19" Rack Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 30026-701
- Zoro # G2782282
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 482.6 mm |
Size | 1/8" (3.18 mm) Thickness |
Rack Width | 19" Rack Width |
Details
Item | Filler Panel |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW513)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- TRUMETER 1-2936 Rotary Stroke Counter 6 Digit (1-2936)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- CORDMATE Elbow Inside 90D Wht (C17)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- WIEGMANN N12 FLTR FN 400V 547 CFM 12.8X12.8 LT GR (FF1313547CFM400VG)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- Chatsworth Products Cpi Enclosure Covers & Accessories