Shop All Enclosure Covers & Accessories
Chatsworth Products Cpi
19"W HORZ CABLE MGR RING PANEL, 2.8"H X 19"W X 6"D ALUMINUM, BLACK
Mfr # 11564-719
Zoro # G2783515
product price: $228.99
/ea
Sold in multiples of 25 for $5,724.75
Free Shipping & Returns
$5,724.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 482.6 mm
- Width 19 in
- Material Aluminum
- Rack Width 19" EIA Rack
- Cable Manager Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 11564-719
- Zoro # G2783515
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 482.6 mm |
Width | 19 in |
Rack Width | 19" EIA Rack |
Details
Item | Panel |
Material | Aluminum |
Cable Manager Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR600)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608R)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- RITTAL Housing Coupling, CP 6525110 (CP 6525.110)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- HAMMOND Panel Lifting Handles (1481H)
- Chatsworth Products Cpi Enclosure Covers & Accessories