Shop All Enclosure Covers & Accessories
Chatsworth Products Cpi
19"W HORIZ. WIRE MGMT PANEL, FOR VERT CABLING SECTIONS VCS, 2 RMU, BLACK
Mfr # 13075-719
Zoro # G2782693
product price: $147.99
/ea
Sold in multiples of 25 for $3,699.75
Free Shipping & Returns
$3,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 482.6 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 13075-719
- Zoro # G2782693
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 482.6 mm |
Details
Item | Wire Panel |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 4 Gang, Round, Aluminum (S1SP4X4)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 3 ft. (2137)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- HAMMOND Locking L handle (EHLL)
- JUMPKING Jumpking NET14-SP6-5.5JK 14 ft. Enclosure Netting with 6 Short Poles for 5.5 in. Springs with JK Logo Model (NET14-SP6/5.5JK)
- SQUARE D Enclosure Cover, NQNF, Type 1, surface, ventilated, 3 point latch, 20x92in (NC92VS3P)
- HAMMOND Panel Lifting Handles (1481H)
- HOME IMPROVEMENT KO701 1.5 in. Knockout Seal (HO149591)
- Chatsworth Products Cpi Enclosure Covers & Accessories