Shop All Cable Supports
Chatsworth Products Cpi
18" W CBL RUNWAY END CLOSING, KIT, INCLUDES HARDWARE, 1.5"HX18"W, BLACK
Mfr # 184195
Zoro # G4590942
product price: $50.39
/ea
Sold in multiples of 25 for $1,259.75
$1,259.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Ladder Rack
- Finish Black
- Components Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 184195
- Zoro # G4590942
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Steel |
Type | Ladder Rack |
Finish | Black |
Components | Accessories |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, 90 deg., 2", Mall Iron (2208)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- CCS 12-150PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (604G11)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- IMPERIAL SUPPLIES Mega Fuse, PK10 (30RX03)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - Wood Screw Thread, 100PK (WBR125WS)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- NVENT CADDY J-Hook Assembled To 4Z34 (CAT32HP4Z34)
- Chatsworth Products Cpi Cable Supports