Shop All Cable Supports
Chatsworth Products Cpi
12" W CBL RUNWAY END CLOSING, KIT, INCLUDES HARDWARE, 1.5"HX12"W, BLACK
Mfr # 164162
Zoro # G4592245
product price: $43.99
/ea
Sold in multiples of 25 for $1,099.75
$1,099.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Ladder Rack
- Finish Black
- Components Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 164162
- Zoro # G4592245
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Steel |
Type | Ladder Rack |
Finish | Black |
Components | Accessories |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 10' Long - Black (HS351-S10-BLACK)
- COXREELS 7203-2 - Assembly, Quad Box, 20-AMP (7203-2)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG44J59M1X)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- GARDNER BENDER Box Supports, PK100 (800)
- WIREMOLD Box Outlet 1 Gng Mtl Ivy (B-2)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- Chatsworth Products Cpi Cable Supports