Shop All Busways & Bus Plugs
Chatsworth Products Cpi
12" TGB GROUNDING BUSBAR KIT, LUG KIT; 2"W X 0.25"H X 12"L;, COPPER
Mfr # 267419
Zoro # G7067357
Sold in multiples of 25 for $7,624.75
Free Shipping & Returns
$7,624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breaker Type TGB
- Height 1/4 in
- Width 2 in
- Depth 12 in
- Application Rack/Cabinet/Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 267419
- Zoro # G7067357
- Country of Origin Unknown
- Category Busways & Bus Plugs
Dimensions
Height | 1/4 in |
Width | 2 in |
Depth | 12 in |
Details
Item | Busbar Kit |
Breaker Type | TGB |
Application | Rack/Cabinet/Enclosure |
Component | Busbars |
Material Rating | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 100 pk (10-141M)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ007)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- BEP MARINE ATC Bus bar - 6 Way - 5mm Input Stud (80-712-0039-00)
- VICTRON ENERGY Busbar, 250A, 70V (VBB125040010)
- COMMSCOPE Replacement for Tessco Ugbkit-0210-t (UGBKIT-0210-T)
- SEA DOG Bar-Buss 20Gang, #426672-1 (426672-1)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- Chatsworth Products Cpi Power Distribution