Shop All Conduit Fittings
Chatsworth Products Cpi
11"W RADIUS DROP FOR 12"W RUN-, WAY CROSS MEMBER, INCLS 3
Mfr # 181805
Zoro # G4698198
product price: $62.99
/ea
Sold in multiples of 25 for $1,574.75
$1,574.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Type Ladder Rack
- Material Aluminum
- Components Radius Drops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 181805
- Zoro # G4698198
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Grey |
Type | Ladder Rack |
Material | Aluminum |
Components | Radius Drops |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Medium-Voltage Fuse, A480R Series, 4800V AC, Cylindrical (A480R18R-1)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- RACO While In Use Weatherproof Cover, 2-Gang, 2 Gang, In-Use (MM2420G)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-24U)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYDEF50)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- ABB Reducing Washer 1 -1/2 (96831)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- Chatsworth Products Cpi Conduit Fittings