Shop All Enclosure Covers & Accessories
Chatsworth Products Cpi
1 RU HORIZONTAL WIRE PANEL
Mfr # 12541-719
Zoro # G1326842
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 482.6 mm
- Width 19 in
- Material Aluminum
- Finish Color Black
- Product Name Horizontal Wire Cable Management Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatsworth Products Cpi
- MFR # 12541-719
- Zoro # G1326842
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 482.6 mm |
Width | 19 in |
Rack Height | 1U |
Panel Width | 19" |
Details
Item | Wire Panel |
Material | Aluminum |
Finish Color | Black |
Product Name | Horizontal Wire Cable Management Panel |
Cable Manager Type | Panel |
Product Type | Cable Organizer |
Product Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (FRN-R-45)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- XTRWELD Cable Lug Hammer On 95mm Fits: 3/0-4/0 Cable (LCH30-40-B)
- HOFFMAN Door Switch W/ Lead (LDSWITCH72 19201)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- CONTA-CLIP KDS-DE 5-6, Sealing Sleeve, GR (28566.6)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- Chatsworth Products Cpi Enclosure Covers & Accessories