Shop All Voice & Data Jacks
Chatsworth Products Cpi
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat6 Hxj Series, Gray, 2-PK
Mfr # 132290
Zoro # G810048541
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Ladder Rack
- Finish Gold
- Components Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatsworth Products Cpi
- MFR # 132290
- Zoro # G810048541
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Material | Steel |
Type | Ladder Rack |
Finish | Gold |
Components | Hardware |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN FERRAZ SHAWMUT 600V 20A 5X13/16 TD FUSE (TRS20R)
- ZORO SELECT Miniature Snap Action Switch, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (5JEC0)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRYEL250)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, Ivory (AT630ABC-4)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray (HXJ5EGY)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- White, PK 100 (101707WT-100)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- Chatsworth Products Cpi Voice & Data Jacks