Shop All Hanging Scales
This Product is Discontinued
Chatillon & Sons
Mechanical Hanging Scale, Dial, Steel (Discontinued)
Mfr # WH-100
Zoro # G4756071
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 100 lb
- Scale Display Analog Dial
- Scale Accuracy +/-1 Graduation
- Weighing Units lb
- Scale Graduations 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatillon & Sons
- MFR # WH-100
- Zoro # G4756071
- UPC # 094706067849
- Country of Origin Mexico
- Category Hanging Scales
Dimensions
Overall Width | 8 in |
Overall Height | 17 7/16 in |
Overall Length | 17-7/16" |
Details
Capacity | 100 lb |
Scale Display | Analog Dial |
Scale Accuracy | +/-1 Graduation |
Weighing Units | lb |
Scale Graduations | 0.5 lb |
Digital/Mechanical | Mechanical |
Housing Material | Steel |
Scale Readability | 0.5 lb. |
Item | Hanging Scale |
Description
Hanging Scale, Capacity 100 lb, Analog Dial Scale Display, Scale Graduations 0.5 lb, Housing Material Steel, Digital/Mechanical Mechanical, Weighing Units lb, Overall Height 17 7/16 in, Overall Width 8 in, Scale Accuracy +/-1 Graduation
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.