Shop All Hanging Scales
This Product is Discontinued
Chatillon & Sons
Mechanical Hanging Scale, 12-1/2 In. H (Discontinued)
Mfr # IN-050
Zoro # G0371025
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 25kg/50 lb
- Scale Display Analog Linear
- Weighing Units kg, lb
- Scale Accuracy +/-1 Graduation
- Scale Graduations 250g/8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatillon & Sons
- MFR # IN-050
- Zoro # G0371025
- Country of Origin United States
- Category Hanging Scales
Dimensions
Overall Height | 12 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 12-1/2" |
Details
Capacity | 25kg/50 lb |
Scale Display | Analog Linear |
Weighing Units | kg, lb |
Scale Accuracy | +/-1 Graduation |
Scale Graduations | 250g/8 oz |
Digital/Mechanical | Mechanical |
Item | Hanging Scale |
Housing Material | Solid Brass |
Includes | Handle and Bottom Hook |
Scale Readability | 250g/8 oz. |
Description
Hanging Scale, Capacity 25kg/50 lb, Analog Linear Scale Display, Scale Graduations 250g/8 oz, Housing Material Solid Brass, Includes Handle and Bottom Hook, Digital/Mechanical Mechanical, Weighing Units kg, lb, Overall Height 12 1/2 in, Overall Width 2 3/4 in, Scale Accuracy +/-1 Graduation
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.