Shop All Hanging Scales
This Product is Discontinued
Chatillon & Sons
Digital Crane Scale, Aluminum, 29 In. H (Discontinued)
Mfr # CMA-11K-N
Zoro # G2392853
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 11,000 lb
- Scale Display LED
- Remote Control/Display Wireless Remote Control
- Weighing Units kg, lb
- Scale Accuracy +/-0.2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatillon & Sons
- MFR # CMA-11K-N
- Zoro # G2392853
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Length | 29 in |
Overall Width | 11 5/8 in |
Overall Height | 29 in |
Description
Crane Scale, Capacity 11,000 lb, Wireless Remote Control, Scale Accuracy +/-0.2 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 1kg/2 lb, Weighing Units kg, lb, Overall Height 29 in, Temp. Range 32 Degrees to 104 Degrees F, Power Source Rechargeable Battery, Finish Painted, Includes Hook, Loop, Charger, Remote Controller, Power Adapter, and User Guide, Basic Hook Material Steel, Hook Opening 1 31/32 in, Digital/Mechanical Digital, Overall Length 29 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.