Chatillon & Sons

Digital Crane Scale, 24 In. H, Aluminum (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Hanging Scales

Key Features

  • Capacity 2,200 lb
  • Scale Display LED
  • Remote Control/Display Wireless Remote Control
  • Weighing Units kg, lb
  • Scale Accuracy +/-0.2%
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 24 in
Overall Width 10 5/8 in
Overall Length 24 in

Description

Crane Scale, Capacity 2,200 lb, Wireless Remote Control, Scale Accuracy +/-0.2 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 0.2kg/0.5 lb, Weighing Units kg, lb, Overall Height 24 in, Temp. Range 32 Degrees to 104 Degrees F, Power Source Rechargeable Battery, Finish Painted, Includes Hook, Loop, Charger, Remote Controller, Power Adapter, and User Guide, Basic Hook Material Steel, Hook Opening 1 31/32 in, Digital/Mechanical Digital, Overall Length 24 in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.