Shop All Bathtub and Shower Faucet Combo
Chatham
Tub and Shower Faucet, Matte Black, Wall Mount
Mfr # KB650
Zoro # G6395488
Free Shipping & Returns
$188.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Matte Black
- Height 6-3/4"
- Width 6.63"
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatham
- MFR # KB650
- Zoro # G6395488
- UPC # 663370600029
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | 6-3/4" |
Width | 6.63" |
Depth | 5" |
Face Dia. | Shower: 1-3/4" |
Item Height (Inch) | 5 |
Item Length (Inch) | 6.75 |
Item Width (Inch) | 6.63 |
Description
Complete with an easy-to-turn metal lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Bulkhead Union, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM1208S-PK10)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-134)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322095800)
- MOEN Adapter Service Kit (262578)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- B & K Tub and Shower Faucet, 2 Rnd Acryl Non-Pb PK6 (222-212)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister Winds (9400013)
- Chatham Bathtub and Shower Faucet Combo